DESCRIPTION

Unisource Manufacturing Single Sphere EPDM Rubber Connector

UU301400

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
6 in
Material
Rubber
Material Type
EPDM
Size
4 in x 6 in
UL Listed
No