DESCRIPTION

United Abrasives 4-1/2 x 1/4 in. A24N Type 27 Grinding Wheel

U20060

Arbor Hole Size:

SPECIFICATIONS

Arbor Hole Size
7/8 in
Diameter
4-1/2 in
Material
Metal
Width
1/4 in

Starting at
Call for Pricing
  • QUANTITY