DESCRIPTION

United Abrasives Z24R Type 27 Grinding Wheel

U22610

Arbor Hole Size:

SPECIFICATIONS

Arbor Hole Size
5/8 in - 11 in
Diameter
4-1/2 in
Material
Metal
Width
1/4 in

Starting at
Call for Pricing
  • QUANTITY