1-1/4 in. Threaded Bronze Angle Supply Stop Valve

You last purchased this on
 
United Brass Works

Model 126SUL 1-1/4 in. Threaded Bronze Angle Supply Stop Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Brass Works

Model 126SUL 1-1/4 in. Threaded Bronze Angle Supply Stop Valve

  • Fast #
  • Part #U126SULH
  • Item #3619781
  • Manufacturer Part #269405
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Not for use in water systems intended for human consumption
  • Valve has been 100% pressure tested
  • Requires Certification

Documents


Specifications

Application:
Fire Protection, Residential, Industrial
Coating:
Painted
Collection:
Model 126SUL
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Material:
Ductile Iron
Height:
4-1/2 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-3/4 in
Material:
Bronze, Brass, Rubber, Steel, Zinc
Material Type:
Buna-N
Maximum Temperature:
180
NSF Certified:
No
Number of Handles:
Single Handle
Number of Pieces:
1 Piece
Pressure - High:
200
Pressure Class:
200#
Product Type:
Angle Valve
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
Yes
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Buna-N
Valve Operator:
Hand Wheel
Valve Size:
1-1/4 in
Valve Stem:
Rising