1 in. Bronze NPT Rising Globe Valve
1 in. Bronze NPT Rising Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Not for use in water systems intended for human consumption
- Valve has been 100% pressure tested
Documents
Specifications
- Application:
- Fire Protection, Industrial
- Coating:
- Enamel, Painted
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Zinc
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Rubber, Zinc
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Disc Material:
- Buna-N
- Valve Operator:
- Hand Wheel
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve