2 in. NPT Bronze Angle Supply Stop Valve
Model 126S 2 in. NPT Bronze Angle Supply Stop Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Not for use in water systems intended for human consumption
- Valve has been 100% pressure tested
Specifications
- Application:
- Industrial
- Collection:
- Model 126S
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze, Brass, Rubber, Steel, Zinc
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Product Type:
- Angle Valve
- UL Listed:
- Yes
- Valve Size:
- 2 in