2 in. Bronze Threaded Gate Valve
Model 18 2 in. Bronze Threaded Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Not for use in water systems intended for human consumption
- MEA approval 255-93-E
- Valve has been 100% pressure tested
Documents
Specifications
- Application:
- Fire Protection, Industrial
- Coating:
- Orange Enamel, Painted
- Collection:
- Model 18
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Handle Material:
- Iron
- Height:
- 11-11/50 in
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-9/100 in
- Material:
- Bronze, Brass, Iron
- Maximum Temperature:
- 180
- Pressure - High:
- 175
- Pressure Class:
- 175#, 200#
- Product Type:
- Sprinkler Valve
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Union
- Valve Operator:
- Hand Wheel
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve