DESCRIPTION

  • Not for use in water systems intended for human consumption

United Brass Works 2 x 1/2 in. FPT Long Brass Sprinkler Head Extension

U105

Length:

SPECIFICATIONS

End Connection 1
FPT
End Connection 2
FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
2 in
Material
Brass
Pressure Class
200#
Size
1/2 in x 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY