DESCRIPTION

United Brass Works 200# Bronze IPS Swing Check

U99

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
200 psi
Valve Body Style
Swing Check
Valve Seat Material
Buna-N
Valve Size
1-1/4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY