DESCRIPTION

United Brass Works 200# Bronze Threaded Rising Stem Globe Valve

U125T

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Pressure Class
200#
Valve Seat Material
Buna-N
Valve Size
1 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY