8 in. Ductile Iron Wafer Check Valve
Model 90 8 in. Ductile Iron Wafer Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Install in horizontal or vertical position with upward flow
- Low pressure drop equivalent to a swing check
- Lead-free
- Silent check valves efficiently perform all of the functions of a swing check or vertical lift check valves and at the same time operate silently to prevent the effects of water hammer
- Threaded ends
- Silent operation
- Stainless steel guide, rod and spring
Documents
Specifications
- Application:
- Fire Protection, Industrial
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Model 90
- FM Approved:
- Yes
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 8-1/2 in
- Material:
- Ductile Iron, Bronze, Rubber, Stainless Steel, Steel
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Wafer
- Valve Seat Material:
- Bronze, Buna-N
- Valve Size:
- 8 in
- Valve Type:
- Wafer Check Valve
- Weight:
- 2.18 lb