• Cart

DESCRIPTION

  • Not for use in water systems intended for human consumption
  • Valve has been 100% pressure tested

United Brass Works Bronze Glove Valve

U125S

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Pressure Class
200#
Valve Seat Material
Buna-N
Valve Size
1 in

Starting at
Call for Pricing
  • QUANTITY