DESCRIPTION

  • Approved by New York City Board of Standards and Appeals under calendar No. 157-84-SA
  • Not for use in water systems intended for human consumption
  • Valve has been 100% pressure tested

United Brass Works Ductile Iron UL FM Wafer Check Valve

U90

Valve Size:

SPECIFICATIONS

End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
Length
6 in
Material
Ductile Iron
Maximum Temperature
180
Valve Body Style
Wafer
Valve Seat Material
Buna-N
Valve Size
8 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY