DESCRIPTION

  • Not for use in water systems intended for human consumption
  • Valve can be installed in either the vertical or horizontal position
  • Valve has been 100% pressure tested

United Brass Works Floor Mount Check Valve

U68

Valve Size:

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Length
8-14/25 in
Material
Ductile Iron
Maximum Pressure
250 psi
Maximum Temperature
180
Valve Seat Material
Buna
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY