DESCRIPTION

  • Do not use with more than 1' of water pressure on ball check
  • Not for use in water systems intended for human consumption
  • Use only in horizontal position
  • Valve unseats only by force of gravity causing ball to fall off seat

United Brass Works Ball Drip Valve

U235

Valve Size:

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
Material
Brass
Pressure Class
200#
Valve Size
1/2 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY