1-1/2 in. FNST x MNPT Brass Swivel Adapter

You last purchased this on
 
United Pacific Distributors Supply

1-1/2 in. FNST x MNPT Brass Swivel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Pacific Distributors Supply

1-1/2 in. FNST x MNPT Brass Swivel Adapter

  • Fast #
  • Part #U092153
  • Item #2130992
  • Manufacturer Part #09-215-3
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FNST
End Connection 2:
MNPT
End Connections:
FNST x MNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Swivel Adapter
Material:
Brass