2-1/2 x 2 in. FNST x MNPT Brass Reducing Hydrant Adapter

You last purchased this on
 
United Pacific Distributors Supply

2-1/2 x 2 in. FNST x MNPT Brass Reducing Hydrant Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Pacific Distributors Supply

2-1/2 x 2 in. FNST x MNPT Brass Reducing Hydrant Adapter

  • Fast #
  • Part #U091309
  • Item #2131002
  • Manufacturer Part #09-130-9
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FNST
End Connection 2:
MNPT
End Connections:
FNST x MNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Reducing, Hydrant Adapter
Material:
Brass