2 x 2-1/2 in. NPT x MNST Adapter

Part #U1414611  |  Item #1445666  |  Manufacturer Part #14-146-11

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 2 in x 2-1/2 in

    Part #U1414611 | Item #1445666 | Mfr. Part #14-146-11

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: NPT

End Connection 2: MNST

End Connections: NPT x MNST

Fitting Size 1: 2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2 in x 2-1/2 in

Fitting Type: Adapter

Material: Brass