DESCRIPTION

United Pacific Distributors Supply FNST x Male GHT Brass Adapter

U091302

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
Male GHT
Fitting Size 1
2-1/2 in
Fitting Size 2
3/4 in
Material
Brass
Size
2-1/2 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday