DESCRIPTION

United Pacific Distributors Supply FNST x MNPT Brass Adapter

U091309

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
MNPT
End Connections
FNST x MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Fitting Type
Reducing
Material
Brass