DESCRIPTION

United Pacific Distributors Supply FNST x MNPT Brass Swivel Adapter

U092153

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
MNPT
End Connections
FNST x MNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Brass