DESCRIPTION

United Pacific Distributors Supply MNPT x MNST Brass Adapter

U141469

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
MNST
End Connections
MNPT x MNST
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Brass