DESCRIPTION

United Pacific Distributors Supply NPT x MNST Adapter

U1414611

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
MNST
End Connections
NPT x MNST
Fitting Size 1
2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2 in x 2-1/2 in
Fitting Type
Reducing
Material
Brass