15 in. x 150 ft. Oil Single Sonic Bonded Split Roll (Bale of 2)

Part #UBGMSR150  |  Item #7481103  |  Manufacturer Part #B-GM-SR 150

Call for Pricing per BALE

Size:

15 in x 150 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single sonic bonded split roll
  • Ideal for jobs where you need to absorb liquids quickly
  • Sonic bonded sorbents are constructed from a single layer of high-quality uniform polypropylene fibers
  • Fibers are then sonically bonded together for added strength and reduced linting
  • Pads and rolls are perforated for easy and exact use
  • For use on universal spills
  • Color: Grey
  • Size: 15" x 150'

Specifications

Color Finish: Grey

EcoLogo Certified: No

Length: 150 ft

Material: Plastic

Material Type: Polypropylene

Package Quantity: Bale of 2

Product Type: Sorbent Roll

Size: 15 in x 150 ft

Width: 15 in