15 in. x 150 ft. Polypropylene Medium Laminated Universal Split Roll (Bale of 2)

Part #ULGMRS150  |  Item #7483860  |  Manufacturer Part #L-GM-RS150

Call for Pricing per BALE

Length:

150 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Grey

Length: 150 ft

Material: Plastic

Material Type: Polypropylene

Package Quantity: Bale of 2

Product Type: Sorbent Roll

Width: 15 in