15 x 18 in. Oil Sorbent Heavy Fine Fiber Pad

You last purchased this on
 
FyterTech Nonwovens

Essentials 15 x 18 in. Oil Sorbent Heavy Fine Fiber Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 
FyterTech Nonwovens

Essentials 15 x 18 in. Oil Sorbent Heavy Fine Fiber Pad

  • Fast #
  • Part #FU3PH100
  • Item #7483106
  • Manufacturer Part #U3PH100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Offering the best product consistency and uniformity available anywhere, the fine fiber sorbents are manufactured using state-of-the-art Accurate Products technology
  • Fine fiber outer cover stocks are ultrasonically welded over a high-loft melt blown core
  • Heavy fine fiber universal pad
  • Color: Grey
  • Size: 15 in. x 18 in.
  • For use on universal spills
  • Pads and rolls are perforated for easy and exact use
  • Requires Certification

Documents


Specifications

Application:
Leaks and Drips
Collection:
Essentials
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
18 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Sorbent Pad
Size:
15 in x 18 in
Width:
15 in