7 x 7/8 in. Resin Fiber Abrasive Disc in Brown (Pack of 25)
7 x 7/8 in. Resin Fiber Abrasive Disc in Brown (Pack of 25)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stiff, 30 mil fibre backing supports heavy stock removal and high-pressure weld leveling
- Heavy backing and resin bond provide superior grain support for prolonged operations
- Aluminum oxide abrasive achieves a fast cut on ferrous metals
- 7/8? center hole disc mounts to a right angle grinder with a holder pad and a compatible disc retainer nut (both sold separately)
- Suitable for removing welds and imperfections along with blending and finishing larger surface areas
Specifications
- Application:
- Welding, Grinding, Deburring
- Color Finish Name:
- Brown
- Diameter:
- 7 in
- Diameter - Inside 1:
- 7/8 in
- Material:
- Fiber, Aluminum Oxide, Resin
- Package Quantity:
- Pack of 25
- Product Type:
- Fiber Disc