15 x 18 in. Polypropylene Heavy Laminated Pad

You last purchased this on
 
United Sorbents

15 x 18 in. Polypropylene Heavy Laminated Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Sorbents

15 x 18 in. Polypropylene Heavy Laminated Pad

  • Fast #
  • Part #FUS3PH100
  • Item #7483471
  • Manufacturer Part #US3PH100
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Format: Laminated pads
  • Size: 15" x 18"
  • For universal applications
  • Color: Grey
  • 100 per case
  • Requires Certification

Specifications

Color Finish Name:
Grey
Length:
18 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Sorbent Pad
Width:
15 in