15 x 18 in. Polypropylene Medium Sonic Bonded Pad (Bale of 100)
15 x 18 in. Polypropylene Medium Sonic Bonded Pad (Bale of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Format: Pads
- Size: 15" x 18"
- For oil applications only
- Color: Blue
Specifications
- Color Finish Name:
- Blue
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Bale of 100
- Product Type:
- Sorbent Pad
- Width:
- 15 in