15 x 18 in. Universal Polypropylene Medium Sonic Bonded Pad (Bale of 100)

Part #UUSBGM  |  Item #7482759  |  Manufacturer Part #US-B-GM

Call for Pricing per BALE

Length:

18 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium sonic bonded pad
  • Ideal for jobs where you need to absorb liquids quickly
  • Sonic bonded sorbents are constructed from a single layer of high-quality uniform polypropylene fibers
  • Fibers are then sonically bonded together for added strength and reduced linting
  • Pads and rolls are perforated for easy and exact use

Specifications

Color Finish: Grey

Length: 18 in

Material: Plastic

Material Type: Polypropylene

Package Quantity: Bale of 100

Product Type: Sorbent Pad

Size: Universal

Width: 15 in