United Sorbents
3 in. x 4 ft. Oil Only Sorbent Sock in White
Part #UWSOCK440 | Item #7482925 | Manufacturer Part #WSOCK-440
Call for Pricing
per CASE
Length:
4 ftProduct Details
- Our socks contain the highest quality, 100% polypropylene fill wrapped in a durable knitted sleeve
- For use on oil spills only
- Used on plant floors, boat decks, sumps, or bilge applications
- Color: White
- Size: 3" x 4'
Specifications
Color Finish: White
Length: 4 ft
Material: Plastic
Material Type: Polypropylene
Package Quantity: Case of 40
Product Type: Sorbent Sock
Width: 3 in