3 in. x 4 ft. Universal Polypropylene Sock with Corn Cob Filler in Green

Part #UCSOCK440  |  Item #7482085  |  Manufacturer Part #CSOCK - 440

Call for Pricing per CASE

Length:

4 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provide affordable alternative to messy clay
  • With a tough polypropylene skin and finely ground corn cob filler, these socks absorb 1/2 gallon of oil, coolants, solvents and water
  • Size: 3" x 46"
  • Nearly twice as much as clay, but without the dust or the mess to cleanup afterward

Specifications

Color Finish: Green

Length: 4 ft

Material: Plastic

Material Type: Polypropylene

Package Quantity: Case of 40

Product Type: Sorbent Sock

Width: 3 in