30 in. x 150 ft. Oil Medium Sonic Bonded Roll

Part #UBBMR150  |  Item #7481107  |  Manufacturer Part #B-BM-R150

Call for Pricing EACH

Size:

30 in x 150 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium sonic bonded roll
  • Ideal for jobs where you need to absorb liquids quickly
  • Sonic bonded sorbents are constructed from a single layer of high-quality uniform polypropylene fibers
  • Fibers are then sonically bonded together for added strength and reduced linting
  • Pads and rolls are perforated for easy and exact use

Specifications

Color Finish: Blue

EcoLogo Certified: No

Length: 150 ft

Material: Plastic

Material Type: Polypropylene

Product Type: Sorbent Roll

Size: 30 in x 150 ft

Width: 30 in