30 in. x 150 ft. Universal Polypropylene Sonic Bonded Roll

Part #UBGMR150  |  Item #7481223  |  Manufacturer Part #B-GM-R150

Call for Pricing per ROLL

Length:

150 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium sonic bonded roll
  • Ideal for jobs where you need to absorb liquids quickly
  • Sonic bonded sorbents are constructed from a single layer of high-quality uniform polypropylene fibers
  • Fibers are then sonically bonded together for added strength and reduced linting
  • Pads and rolls are perforated for easy and exact use

Specifications

Color Finish: Grey

Length: 150 ft

Material: Plastic

Material Type: Polypropylene

Product Type: Sorbent Roll

Size: Universal

Width: 30 in