36 in. x 1001 ft. Needle Punch Roll
36 in. x 1001 ft. Needle Punch Roll
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High traffic matting-very strong and durable universal absorbency
- Best used on construction sites and manufacturing plants
- Poly backed needle punch rug
- Size: 36" x 100'
Specifications
- Application:
- Construction, Manufacturing
- Length:
- 1001 ft
- Product Type:
- Sorbent Roll
- Width:
- 36 in