1 in. PVC Tee

You last purchased this on
 
United States Plastic

1 in. PVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
United States Plastic

1 in. PVC Tee

  • Fast #
  • Part #U28228
  • Item #4242678
  • Manufacturer Part #28228
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Elbow Degree:
90 DD
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
2-Way Tee
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic