1/2 in. Barbed OD Nylon Malleable 90 Degree Elbow

You last purchased this on
 
United States Plastic

1/2 in. Barbed OD Nylon Malleable 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
United States Plastic

1/2 in. Barbed OD Nylon Malleable 90 Degree Elbow

  • Fast #
  • Part #U64337
  • Item #4327683
  • Manufacturer Part #64337
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Nylon has good tensile strength for general applications
  • Maximum pressure @ 70°F: 150 psi
  • Black nylon
  • Temperature range: -50°F to 275°F
  • Requires Certification

Specifications

Application:
General
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow, Straight
Material:
Plastic, Malleable Iron
Material Type:
Nylon
Origin:
Domestic
Temperature Range:
-50 to 275 Deg F