3/4 in. Tube ID 90 Degree Plastic Elbow
3/4 in. Tube ID 90 Degree Plastic Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 275
- Minimum Temperature:
- 50
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi