DESCRIPTION

  • 121 ounce bottle of germicidal bleach
  • 39 kill claims including MRSA, Norovirus, leading viruses that cause the common cold and flu, Kills C. difficile spores in 5 minutes contact time on hard, nonporous surfaces when used as directed
  • Ergonomically-enhanced package makes it is easier to pour, handle and carry
  • From Clorox Commercial Solutions®
  • Ideal for use in healthcare facilities, doctor’s offices, educational institutions and other commercial businesses
  • Kills Hepatitis B and C viruses in 5 minutes contact time, Kills salmonella, E. coli and listeria
  • Suitable for food-contact surfaces

Clorox® Concentrated Germicidal Bleach

CLO30966EA

Size:

SPECIFICATIONS

Collection
Clorox®
OSHA Specifications
Yes
SCAQMD Compliant
No
Size
121 oz
Type
Disinfectant

Starting at
Call for Pricing
  • QUANTITY