United Water Products
2010FF Series 2 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
Part #U2010FF120 | Item #4063397 | Manufacturer Part #2010FF-120
Valve Size:
Product Details
Documents
Specifications
ANSI Specifications: [ANSI 250, ANSI 300, ANSI A21.11, ANSI B16.1]
ASTM Specifications: ASTM A-536 Grade 65-45-12
AWWA Specifications: [AWWA C-153, AWWA C-509, AWWA C-515 2009, AWWA C-550]
Coating: Fusion Bonded Epoxy
Collection: 2010FF Series
Ductile Iron Pipe Type: Ductile Iron Flanged Pipe
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Length: 7 in
Material: Ductile Iron
Maximum Pressure: 300 psi
Maximum Temperature: 230
NSF Certified: Yes
NSF Specifications: NSF 61
UL Listed: Yes
Valve Body Style: Open Left
Valve Bonnet Type: Bolted
Valve Disc Material: Ductile Iron
Valve Operator: Wheel Handle
Valve Size: 2 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve