1-1/2 in. Gas Pressure Manometer

You last purchased this on
 
Universal Enterprises

1-1/2 in. Gas Pressure Manometer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Universal Enterprises

1-1/2 in. Gas Pressure Manometer

  • Fast #
  • Part #UEM152
  • Item #7206987
  • Manufacturer Part #EM152
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Length:
20 in
Material:
Plastic
NSF Certified:
No
Temperature Range:
-32 to 104 Deg F