6-89/100 in. Digital Auto Flowmeter

Universal Enterprises

6-89/100 in. Digital Auto Flowmeter

Brand image
Universal Enterprises

6-89/100 in. Digital Auto Flowmeter

  • Part #UDAFM3
  • Item #3785940
  • Manufacturer Part #DAFM3
3.3 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 17ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Height:
6-89/100 in
Length:
2-19/25 in
Volts:
9V
Width:
1-3/10 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';