AAA Battery Wireless Carbon Monoxide Detector with Sensor Self-test
AAA Battery Wireless Carbon Monoxide Detector with Sensor Self-test
Product Details
Product Details
Specifications
- Battery Size:
- AAA
- CE Approved:
- Yes
- Height:
- 5-31/50 in
- Length:
- 1-23/25 in
- Power Source:
- Battery
- Smart Home Compatibility:
- Android
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Width:
- 1-1/4 in