DESCRIPTION

  • "Tip-light" in sensor cove illuminates leak area
  • Audio and visual tick rate, fully adjustable
  • Easy one-hand operation
  • Headphone jack
  • Long 18" gooseneck for hard-to-reach areas
  • One year limited warranty
  • Rubber boot protects instrument
  • Sensor provides accurate detection

Universal Enterprises Combustible Gas Leak Detector

UCD100A

Height:

SPECIFICATIONS

Height
8 in
Length
4 in
Power Source
Battery
Weight
15
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY