DESCRIPTION

  • 120/208/240VAC 24/12/2.5VAC
  • Features a multi-mount, multi-tap 40VA open frame transformer and includes a 4 x 4" mounting plate, 1/2" conduit quick connect, 2 mounting screws, 6 wire nuts and instructions

Universal Enterprises Open Frame Control Trans

UUET101

Volts:

SPECIFICATIONS

UL Listed
Yes
VA Rating
40.0
Volts
208/240V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY