Open Frame Control Trans
Open Frame Control Trans
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 120/208/240VAC 24/12/2.5VAC
- Features a multi-mount, multi-tap 40VA open frame transformer and includes a 4 x 4" mounting plate, 1/2" conduit quick connect, 2 mounting screws, 6 wire nuts and instructions
Specifications
- UL Listed:
- Yes
- VA Rating:
- 40.0 VA
- Volts:
- 208/240V