This product requires certification to purchase.

32W 277V 4-Light Ballast

You last purchased this on
 
Universal Lighting Technologies

32W 277V 4-Light Ballast

  • Fast #
  • Part #UB432IUNVHP
  • Item #7681722
  • Manufacturer Part #UB432IUNVHP
4 out of 5 Customer Rating
You last purchased this on
 
Universal Lighting Technologies

32W 277V 4-Light Ballast

  • Fast #
  • Part #UB432IUNVHP
  • Item #7681722
  • Manufacturer Part #UB432IUNVHP
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Dimmable:
No
ETL Listed:
No
Number of Lights:
4
UL Listed:
No
Volts:
277V
Watts:
32 W