DESCRIPTION

Universal Metal Industries Hood Liner

UVSL4366BF

CFM:

SPECIFICATIONS

ADA Compliant
No
CFM
660
Depth
22 in
Energy Star Compliant
No
Fan Speeds
3
Sones
7.5
Type
Liner
UL Listed
Yes
Width
34-1/2 in

Starting at
Call for Pricing
  • QUANTITY