10 x 7 in. Air Filter Wire Mesh
10 x 7 in. Air Filter Wire Mesh
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blowers typically used in STP service are not tolerant of Foreign particles like a window fan because of having very close internal tolerances between rotating and stationary components
- Wire mesh element
- Efficient air filtration is essential for maximizing life and performance of (pd) positive displacement and centrifugal blowers
- Direct replacement filter elements for universal
- Moreover, clogged air filters can cause overloading of pd blowers and inadequate cooling of centrifugal blowers due to limited airflow
Specifications
- Diameter - Inside 1:
- 9-7/8 in
- Diameter - Outside:
- 12 in
- Disposable:
- Yes
- Height:
- 7 in
- Material:
- Wire Mesh
- NSF Certified:
- No
- Product Type:
- Air Filter
- Size:
- 12 in x 7 in
- UL Listed:
- No
- Width:
- 12 in