10 in. Pleated Air Filter

You last purchased this on
 
EI Morrow Company Inc.

10 in. Pleated Air Filter

This product requires certification to purchase.
You last purchased this on
 
EI Morrow Company Inc.

10 in. Pleated Air Filter

  • Fast #
  • Part #EEMC811163
  • Item #5091331
  • Manufacturer Part #EMC811163
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blowers typically used in STP service are not tolerant of Foreign particles like a window fan because of having very close internal tolerances between rotating and stationary components
  • Pleated paper element
  • Efficient air filtration is essential for maximizing life and performance of (PD) positive displacement and centrifugal blowers
  • Particle removal capacity to 99% down to 2 microns
  • Industrial plastisol molded end caps are standard
  • All filters listed here include washable polyurethane prefilters
  • Pleated construction facilitates high dirt holding capacity
  • Requires Certification

Specifications

Brand Model Compatibility:
CCF-10, CCF-12, CCS-10, CCS-12, CF-10, CF-12, CS-10, CS-12
Diameter - Inside 1:
16 in
Diameter - Outside:
17 in
Disposable:
No
Filter Type:
Pleated
Height:
10 in
Material:
Paper
NSF Certified:
No
Product Type:
Air Filter
Size:
17 in x 10 in
UL Listed:
No
Width:
17 in